Accumulair FO20X20X4 Carbon Odor Block 4 In. Filter; Pack of 2
Mfr # FO20X20X4
Zoro # G703691960
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FO20X20X4
- Zoro # G703691960
- Country of Origin China
- Category Carbon Filters
Description
The Accumulair Carbon filter is specifically designed for the purpose of removing and reducing common household odors. Odors are extremely tiny gas particles that accumulate in houses with poor air ventilation. The Accumulair Carbon filter uses carbon filtration to absorb odors and to reduce airborne allergens like dust particles and pet dander. This filter is great for creating a fresher-smelling indoor environment free of unpleasant odors. It removes common household odors like cooking odors, tobacco odors, and pet odors. The Accumulair Carbon filter utilizes its special construction and filtration media to trap odors, gaseous vapors, and allergens like dust particles. The Accumulair Carbon filters can be used anywhere-for the household, office, restaurant, or school, etc. They can be installed in any existing filter system and are great for both residential and commercial use.
Features- Carbon impregnated disposable pleated panel filters.
- Each filter lasts up to 3 months.
- A simple solution for controlling both odors and dust particles!
- Ideal applications include odors from cooking, new paint, new carpet, bathroom smells, cigarette smoke odor, pet odors.
- Can be installed in virtually any HVAC system without modifications.
- Pack 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Rocker Switch, (PCH) (4910100)
- DAYTON Light Duty Industrial Fan 24 in, Non-Oscillating, 115VAC, 3800/5450 CFM (2MA10)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- ACCUMULAIR Accumulair FO17X25X2 Carbon Odor Block 2 In. Filter; Pack of 2 (FO17X25X2)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- ALL-FILTERS 18X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18242.C 6PK)
- ALL-FILTERS 24X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24301.C 4PK)
- KOCH Carbon Final Filter, 4V, 12x24x12"Std Cap (111-800-002)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- ALL-FILTERS 20X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20252.C 4PK)
- Accumulair Carbon Filters