Accumulair FO17X25X2 Carbon Odor Block 2 In. Filter; Pack of 2
Mfr # FO17X25X2
Zoro # G003691707
Product Information
- Brand Accumulair
- MFR # FO17X25X2
- Zoro # G003691707
- Country of Origin China
- Category Carbon Filters
Description
Accumulair Carbon Odor Block filters are air filters designed to filter the entire household. Accumulair also offers custom made filters to fit any filter system. They use electrostatic filtration to remove air pollutants like dust, pet dander, pollen, mold, smoke, and bacteria from the home. However, they are unable to trap odors.
Odors are extremely tiny gas particles that accumulate in houses with poor air ventilation. Most filters, including the Accumulair electrostatic filters, are unable to trap odors. However, odors can be removed by carbon filtration. The Accumulair Carbon filter is specifically designed for the purpose of removing and reducing common household odors.
- Carbon filtration
- Reduces household odors
- Carbon impregnated disposable pleated panel filters.
- Each filter lasts up to 3 months.
- A simple solution for controlling both odors and dust particles.
- Ideal applications include odors from cooking, new paint, new carpet, bathroom smells, cigarette smoke odor, pet odors.
- Can be installed in virtually any HVAC system without modifications.
- Odorous gases and vapors are attracted to and held by the unique properties of the activated carbon material.
- Size 2 in.
- Pack 4
- Dimension 17 x 25 x 2 in.
The Accumulair Carbon filter is constructed of a special activated carbon impregnated filter media. The special pleated shape of the filter media allows for maximum odor capturing capacity and also lowers resistance to airflow. The pleated carbon media is laminated to a recyclable, galvanized, and corrosion resistant metal backing that adds strength to the filter. The pleated media pack is then bonded to the inside of a two piece heavy duty die cut frame that protects the filter against warping and bending from the heavy pressure of airflow. This die cut frame is also designed with diagonal and horizontal grid supports that add stronger durability and extra support.
- Activated carbon impregnated filter media
- Pleated shape
- Low resistance to airflow
- Recyclable, galvanized, corrosion resistant metal backing
- Two piece heavy duty die cut frame
The Accumulair Carbon filters can be used anywhere for the household, office, restaurant, or school, etc. They can be in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- DAYTON Replacement Propeller (6377992)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24302.C 4PK)
- ALL-FILTERS 18X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18181.C 4PK)
- ALL-FILTERS Carbon Pad Pre Filter Roll-Air Purifiers Furnace Filters Trash Cans, Air Conditioner Filters (CP-6005)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (2GJE4)
- AIR HANDLER Carbon Filter Media Roll, 24.5"x100 ft., MERV 4 (2DVX6)
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" (2GGV7)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- Accumulair Carbon Filters