Accumulair FO14X25X1 Carbon Odor Block 1 In. Filter; Pack Of 4
Mfr # FO14X25X1
Zoro # G903691180
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FO14X25X1
- Zoro # G903691180
- Country of Origin China
- Category Carbon Filters
Description
Accumulair Carbon Odor Block filters are air filters designed to filter the entire household. The Accumulair Carbon filter uses carbon filtration to absorb odors and to reduce airborne allergens like dust particles and pet dander. This filter is great for creating a fresher-smelling indoor environment free of unpleasant odors. It removes common household odors like cooking odors, tobacco odors, and pet odors. Like other Accumulair filters, the Accumulair Carbon filters last up to three months, depending on air quality and other factors. They come in over 100 standard sizes, but they can also be custom made to fit virtually any filter system without necessary modifications.
Accumulair also offers custom made filters to fit any filter system. These filters come in four different types, each based on MERV ratings. They use electrostatic filtration to remove air pollutants like dust, pet dander, pollen, mold, smoke, and bacteria from the home. However, they are unable to trap odors. Odors are extremely tiny gas particles that accumulate in houses with poor air ventilation. Most filters, including the Accumulair electrostatic filters, are unable to trap odors. However, odors can be removed by carbon filtration. The Accumulair Carbon filter is specifically designed for the purpose of removing and reducing common household odors.
- Carbon filtration.
- Reduces household odors.
- Pack 4.
- Dimension 14 x 25 x 1 in.
The Accumulair Carbon filter is constructed of a special activated carbon impregnated filter media. The special pleated shape of the filter media allows for maximum odor capturing capacity and also lowers resistance to airflow. The pleated carbon media is laminated to a recyclable, galvanized, and corrosion resistant metal backing that adds strength to the filter. The pleated media pack is then bonded to the inside of a two piece heavy duty die cut frame that protects the filter against warping and bending from the heavy pressure of airflow. This die cut frame is also designed with diagonal and horizontal grid supports that add stronger durability and extra support.
- Activated carbon impregnated filter media.
- Pleated shape.
- Low resistance to airflow.
- Recyclable, galvanized, corrosion resistant metal backing.
- Two piece heavy duty die cut frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- TACO 110-361Rp 110 Bearing Assembly (110-361RP)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- ACCUMULAIR Accumulair FO17X25X2 Carbon Odor Block 2 In. Filter; Pack of 2 (FO17X25X2)
- NORDYNE Nordyne DPFPC16X25X5OB-DND Carbon Furnace Filters; Pack Of 2 (DPFPC16X25X5OB=DND)
- ALL-FILTERS 18X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (18244.C 3PK)
- ALL-FILTERS 18X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18201.C 4PK)
- ALL-FILTERS 12X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12301.C 4PK)
- ALL-FILTERS 15X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (15202.C 4PK)
- DURAFLOW FILTRATION Filters for GE: WB06X10823, WB02X11124, JX81J Samsung: DE63-00367E (CF3250)
- Accumulair Carbon Filters