Accumulair FO12X20X1N Carbon Odor Block 1 In. Filter; Pack Of 4
Mfr # FO12X20X1N
Zoro # G003691073
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FO12X20X1N
- Zoro # G003691073
- Country of Origin China
- Category Carbon Filters
Description
Accumulair Carbon Odor Block filters are air filters designed to filter the entire household. The Accumulair Carbon filter uses carbon filtration to absorb odors and to reduce airborne allergens like dust particles and pet dander. This filter is great for creating a fresher-smelling indoor environment free of unpleasant odors. It removes common household odors like cooking odors, tobacco odors, and pet odors. Like other Accumulair filters, the Accumulair Carbon filters last up to three months, depending on air quality and other factors. They come in over 100 standard sizes, but they can also be custom made to fit virtually any filter system without necessary modifications.
Accumulair also offers custom made filters to fit any filter system. These filters come in four different types, each based on MERV ratings. They use electrostatic filtration to remove air pollutants like dust, pet dander, pollen, mold, smoke, and bacteria from the home. However, they are unable to trap odors. Odors are extremely tiny gas particles that accumulate in houses with poor air ventilation. Most filters, including the Accumulair electrostatic filters, are unable to trap odors. However, odors can be removed by carbon filtration. The Accumulair Carbon filter is specifically designed for the purpose of removing and reducing common household odors.
- Carbon filtration.
- Reduces household odors.
- Pack 4.
- Dimension 12 x 20 x 1 in.
The Accumulair Carbon filter is constructed of a special activated carbon impregnated filter media. The special pleated shape of the filter media allows for maximum odor capturing capacity and also lowers resistance to airflow. The pleated carbon media is laminated to a recyclable, galvanized, and corrosion resistant metal backing that adds strength to the filter. The pleated media pack is then bonded to the inside of a two piece heavy duty die cut frame that protects the filter against warping and bending from the heavy pressure of airflow. This die cut frame is also designed with diagonal and horizontal grid supports that add stronger durability and extra support.
- Activated carbon impregnated filter media.
- Pleated shape.
- Low resistance to airflow.
- Recyclable, galvanized, corrosion resistant metal backing.
- Two piece heavy duty die cut frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU (HS25N)
- DURAVENT 7" BVENT 24" Length (7BV24)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- ACCUMULAIR Accumulair FO17X25X2 Carbon Odor Block 2 In. Filter; Pack of 2 (FO17X25X2)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- AIR HANDLER Activated Carbon Air Filter, 20x24x1" (6B850)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16242.C 4PK)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- Accumulair Carbon Filters