Accumulair FMRCBP48X216X.75 x 18Ft. x 0.75 In. Carbon Media;
Mfr # FMRCBP48X216X.75
Zoro # G603708829
Product Information
- Brand Accumulair
- MFR # FMRCBP48X216X.75
- Zoro # G603708829
- Country of Origin China
- Category Filter Media
Description
Carbon media naturally fluctuates during the manufacturing process. Typically this fluctuation will be anywhere between 15% to 20% of the product base. Therefore, carbon medias have to be measured, at a minimum, over a large area with a micrometer using a 1 foot. As a result, carbon rolls come in a nominal thickness and an actual thickness. The actual thickness will vary from the nominal thickness due to factors such as the manufacturing process, how tightly the media is compressed, the tension on the rewinder that roll up the actual carbon media, and of course the shipping. All of this contributes to the differences between actual thickness and nominal thickness of the rolls.
Features- A simple solution for controlling both odors and dust particles!.
- Odorous gases and vapors are attracted to and held by the unique properties of the activated carbon material.
- Cut-to-fit carbon pad can be installed in virtually any application and helps eliminate odors from cooking, paint, carpet, bathroom smells, cigarette smoke odor, and pet odors.
- Pack 4.
- Dimension 4 ft. x 18 ft. x 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX 38 Liquid Line Filter Drier (12L71)
- DCM Heater Motor, 2 Speed, CW, Int Ground (D-001C-449TCO)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (3C312)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- ACCUMULAIR Accumulair FMRCBP48X80X.75 x 6 0.5Ft x 0.75 In. Carbon Media; (FMRCBP48X80X.75)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- AIR HANDLER 12" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B756)
- FILTRATION GROUP - HAVC Global Industrial„¢ Media Roll Air Filter, MERV 7, 48"W x 1080"L x 1"D (GI512220)
- AERIALE Aeriale DPE14X25X1-DAE Furnace Filter; (DPE14X25X1=DAE)
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B768)
- FILTERS-NOW Filters-NOW DP1624M 16x24x1 1-Inch Electronic Air Filters - (DP1624M)
- Accumulair Filter Media