Accumulair FMRCBP48X216X.25 x 18Ft x 0.25 In. Carbon Media;
Mfr # FMRCBP48X216X.25
Zoro # G803708933
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FMRCBP48X216X.25
- Zoro # G803708933
- Country of Origin China
- Category Filter Media
Description
Carbon media naturally fluctuates during the manufacturing process. Typically this fluctuation will be anywhere between 15% to 20% of the product base. Therefore, carbon medias have to be measured, at a minimum, over a large area with a micrometer using a 1 foot. As a result, carbon rolls come in a nominal thickness and an actual thickness. The actual thickness will vary from the nominal thickness due to factors such as the manufacturing process, how tightly the media is compressed, the tension on the rewinder that roll up the actual carbon media, and of course the shipping. All of this contributes to the differences between actual thickness and nominal thickness of the rolls.
Features- A simple solution for controlling both odors and dust particles!.
- Odorous gases and vapors are attracted to and held by the unique properties of the activated carbon material.
- Cut-to-fit carbon pad can be installed in virtually any application and helps eliminate odors from cooking, paint, carpet, bathroom smells, cigarette smoke odor, and pet odors.
- Pack 4.
- Dimension 4 ft. x 18 ft. x 1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- DAYTON Impeller (HV2128300G)
- DQB 6.25" 3 Knot Roof Brush (11941)
- DAYTON 31000 BtuH Infrared Patio Heater, LP (21MK94)
- ACCUMULAIR Accumulair FMRCBP48X80X.75 x 6 0.5Ft x 0.75 In. Carbon Media; (FMRCBP48X80X.75)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 36" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP7)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- Accumulair Filter Media