Accumulair FD20X20X4 Diamond 4 In. Filter; Pack of 2
Mfr # FD20X20X4
Zoro # G003726447
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accumulair
- MFR # FD20X20X4
- Zoro # G003726447
- Country of Origin China
- Category Pleated Air Filters
Description
The Accumulair Diamond is one of the highest efficiency Accumulair filter on the market. Given a MERV 13 filter rating, this filter is a high efficiency filter that removes particulates measuring from 0.3 microns to 1.0 microns. This means that this filter removes a large variety of indoor air pollutants, including dust mites/particles, mold spores, pet dander, pollen, tobacco smoke, some viruses, and all bacteria. Accumulair Diamond filters use electrostatic filtration, which uses a special synthetic filter media to attract particles. With a dust spot efficiency of 89-90%, the Accumulair Diamond is more than 30 times more efficient than regular fiberglass filters and has a filter efficiency almost equivalent to a true HEPA filter.
Features- MERV 13 rating
- Electrostatic filtration
- More than 30 times more efficient than regular fiberglass filters
- Finish Diamond
- Dimension 20 x 20 x 4 in.
- Pack 4.
The Accumulair Diamond is specifically designed to achieve points towards LEED certification. LEED, Leadership in Energy and Environmental Design, is an organization that rates projects delivering better environmental and health performance. Accumulair Diamond filters do this by providing higher efficiency, cleaner air, and longer-lasting filtration. When constructing the Accumulair Diamond, even the smallest details are important for designing the best that Accumulair has to offer. Made of 100% high performance Tribo-Electric synthetic media, the Accumulair Diamond takes electrostatic filtration to the next level. This special material, made of a co-polymer blend, creates higher efficiency with low resistance to air flow. These specially made fibers are also hydrophobic, meaning they will not absorb moisture, and they will not support the growth of harmful microbes like bacteria, mildew, fungi, and mold.
The pleated shape of the filter is specially designed to maximize air flow and particle-holding capacity. To increase durability, the pleated media is laminated to a metal backing that is recyclable, galvanized, and corrosion resistant. The pleated media is then bonded to the inside of a two-piece die cut frame constructed of a heavy duty, moisture resistant, clay coated board that has diagonal and horizontal grid supports.
- Designed to ac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- YORK Quarter Turn Knob (S1-029-24485-000)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/5 HP, 277V (70021547)
- HONEYWELL Erm5220R1018 Redlink Equipment (ERM5220R10)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FI18X18_4)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FA14X25X2_6)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 4", 3 Pack (FB20X20X4_3)
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FO08X24X1A_4)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 1", 4 Pack (FB20X20_4)
- ACCUMULAIR Pleated Air Filter, 9" x 11.75" x 1", 4 Pack (FB09X11.75A_4)
- ALL-FILTERS 14X14X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14141.8 6PK)
- Accumulair Pleated Air Filters