Shop All Rotary and Straight Line Laser Levels
Acculine Pro
AccuLine Pro 40-6535 Automatic Leveling Horizontal Rotary Laser Level With Detector And Remote
Mfr # 40-6535
Zoro # G104134868
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acculine Pro
- MFR # 40-6535
- Zoro # G104134868
- UPC # 49448065356
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
Automatic Leveling Horizontal Rotary Laser Level. Simple set-up. Designed for outdoor use. Large plus 5 electronic self-leveling range. Electronically-controlled dual slope feature with remote control. Visual and audible alarms when beyond leveling range. Single speed rotation 700 RPM. Slope operation function allows user to perform slope 8 in both x and y axis. Height of Instrument (H.I) alarm function ensures product accuracy. Remote control and detector included for one person operation. |Includes| Electronic self-leveling horizontal laser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Porter Cable 6.0-Amp 4.5 Small Angle G (PCEG011)
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin (62-1125)
- FREUD Piece Undersized Plywood Bit Set (1/4" S (89-660)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- BOSCH Laser Level Accesory (RM10)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700DNAJ)
- STANLEY Manual Wall Laser (STHT77148)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- Acculine Pro Rotary and Straight Line Laser Levels