Shop All Facility Signs
Accuformnmc
Safety Sign with Thermometer Display
Mfr # SCK702
Zoro # G012120793
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Height 20 in
- Sign Shape Rectangle
- Sign Material Aluminum
- Sign Mounting Style Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuformnmc
- MFR # SCK702
- Zoro # G012120793
- UPC # 841669143857
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 28 in |
Height | 20 in |
Depth | 1 in |
Description
Safety Sign, Heat Stress, Thermometer, Temperature Display, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend BEAT THE HEAT WHEN THE TEMPERATURE DISPLAY IS RED, PROTECT YOURSELF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID JerseyMaster 8 oz Clute Pattern Jersey Gloves, 12PK (T92)
- SUPERGRIT 3" Stair nosing-3'6" length Black (630A-BLA36)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (N9696XL)
- NMC Conference Room Engraved Sign, EN10BN (EN10BN)
- NMC Lock-Out Center 3-View Sign, VS20R (VS20R)
- NMC Mini Multi-Use Dispenser, ADM (ADM)
- NMC Construction Area Sign, W414RB (W414RB)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Server Room Sign, Landscape (OS-NS-P-710-L-18279)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Oxygen, Landscape (OS-DS-A-1824-L-19460)
- NMC Elevator Engraved Sign, EN11BL (EN11BL)
- Accuformnmc Signs