Shop All Facility Signs
Accuformnmc
Safety Sign with Thermometer Display
Mfr # SCK701
Zoro # G812120689
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Height 20 in
- Sign Shape Rectangle
- Sign Material Aluminum
- Sign Mounting Style Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuformnmc
- MFR # SCK701
- Zoro # G812120689
- UPC # 841669136347
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 28 in |
Height | 20 in |
Depth | 1 in |
Description
Safety Sign, Heat Stress, Thermometer, Temperature Display, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend AVOID HEAT STRESS WHEN THE TEMPERATURE DISPLAY IS RED, PROTECT YOURSELF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, O, 4In H, PK5 (DWR-4-O-5)
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR751 (TAR751)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- BRADY Stop Sign, 24" Height, 24" Width, Aluminum, Octagon, English (124516)
- SIGNMISSION Public Safety, 18" Height, Decal, 24" x 18", Essential Services Open For Business (OS-NS-D-1824-25537)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Next Inspector, 60-1900-1014-L731 (60-1900-1014-L731)
- COSCO Office Sign, Employees Must Wash Hands, 9" Height, 3" Width (098205)
- SIGNMISSION Churros Cinnamon Sugar Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Churros Cinnamon Sugar (D-DC-16 Churros Cinnamon Sugar19)
- NMC America And Safety First Hard Hat Emblem, Pk25, HH90 (HH90)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- Accuformnmc Facility Signs