Shop All Facility Signs
Accuformnmc
Safety Sign with Thermometer Display
Mfr # SCK700
Zoro # G612120711
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Height 20 in
- Sign Shape Rectangle
- Sign Material Aluminum
- Sign Mounting Style Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuformnmc
- MFR # SCK700
- Zoro # G612120711
- UPC # 841669143840
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 28 in |
Height | 20 in |
Depth | 1 in |
Description
Safety Sign, Heat Stress, Thermometer, Temperature Display, Rectangle, Number of Printed Sides 1, English, Sign Format Not Applicable, Sign Legend PREVENT HEAT STRESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Inspected, Pk1000 (1HAB4)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Low Clearance, Portrait (OS-DS-D-710-V-2239)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839888)
- NMC Caution Floor Load Capacity Sign, C494PB (C494PB)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- NMC Men 3-View Sign, VS4R (VS4R)
- Accuformnmc Signs