Shop All Safety Tags & Identification
Accuform
WINDSOCK LENGTH 36 in FSG320
Mfr # FSG320
Zoro # G311676151
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fluorescent Vinyl
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FSG320
- Zoro # G311676151
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 15 in |
Width | 9.5 in |
Details
Material | Fluorescent Vinyl |
Description
Accuform WINDSOCK LENGTH 36 in FSG320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reusable Foam Replacement Foam Ear Plugs, Bullet Shape, 25 dB, Red, 5 PK (48-73-3206)
- NEVS Blank Gun Label 5/8" x 1" (GUN-2-White)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, 2XL, PR (7401)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF304XVE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- NMC Danger High Voltage Sign (DGA10AB)
- Accuform Lockout Tagout