Shop All Welding Screens
Accuform
Welding Screen Frame, EMT Conduit, 8 ft. W
Mfr # PWD302
Zoro # G8406273
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Screen Accessories
- Height 6 ft.
- Width 8 ft.
- Protective Height 6 ft
- Protective Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD302
- Zoro # G8406273
- UPC # 846642056575
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 8 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Overall Height | 6 ft |
Overall Length | 8 ft |
Dimensions | 6 ft H x 8 ft L |
Details
Welding Protection Sub-Category | Screen Accessories |
Item | Welding Screen Frame |
Material | EMT Conduit |
Product Type | Screen Frame |
Description
Welding Screen Frame, Product Type Screen Frame, Overall Height 6 ft, Overall Length 8 ft, Material EMT Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0085)
- WELLER Soldering Tip, Chisel, 5/16in. (T0054471099)
- TWECO Nozzle, Brass, Heavy Duty, 0.625" Size, PK2 (12601285)
- ARCAIR Elec, Jointed Gouging, Carb, 5/8"x17", PK100 (24104003C)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- Accuform Welding Screens