Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 8 ft. W
Mfr # PWD142YL
Zoro # G8403595
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 13 oz/sq yd
- Height 6 ft.
- Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
- Material Transparent Vinyl
- Withstand Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD142YL
- Zoro # G8403595
- UPC # 846642056520
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Width | 8 ft |
Protective Height | 6 ft |
Width | 8 ft. |
Details
Material Weight | 13 oz/sq yd |
Features | Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris |
Material | Transparent Vinyl |
Withstand Temp. | 150 Degrees F |
Thickness | 0.014" |
Standards | FM Approved, NFPA 701 Approved Material |
Includes | (25) Black Zip Ties |
Protective Material | Transparent Vinyl |
Welding Protection Sub-Category | Curtains |
Grommet Placement | 12 in Centers on Four Sides |
Color | Yellow |
Protective Thickness | 0.014 in |
Protective Color | Yellow |
Item | Welding Curtain |
With Grommet / Without Grommet | With Grommet |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 8 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- AMERIFLAME CO2 Flowmeter Reg w/Solenoid CGA320 (FR13SV)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- ALPHA METALS Braze Wire & Flux Alum (53718)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (534-6X8)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (339-6X6)
- Accuform Welding Screens