Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 8 ft. W
Mfr # PWD138YL
Zoro # G8204183
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent Vinyl
- Material Vinyl
- Protective Color Yellow
- With Grommet / Without Grommet With Grommet
- Protective Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD138YL
- Zoro # G8204183
- UPC # 846642056490
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Width | 8 ft. |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Features Beach Graphic, Grommet Location Four Side, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Welding Helmet, Auto Darkening, 4/5-13, Blu (1006.502)
- JACKSON SAFETY Ground Clamps - GC-2 (14730)
- WELLER Xnt Kn Soldering Tip 2.0Mm (T0054486399)
- MAGSWITCH Hand Lifter, 800 lb. Max. Pull, Steel (8100821)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- STEINER Welding Strip Curtain, 6 x 6 ft, Amber, PVC (83411)
- Accuform Welding Screens