Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 8 ft. W
Mfr # PWD118YL
Zoro # G8315517
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Width 8 ft.
- Includes (25) Black Zip Ties
- Protective Color Yellow
- Protective Material Transparent Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD118YL
- Zoro # G8315517
- UPC # 846642056346
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Width | 8 ft |
Height | 6 ft. |
Protective Height | 6 ft |
Details
Item | Welding Curtain |
Withstand Temp. | 150 Degrees F |
Includes | (25) Black Zip Ties |
Protective Color | Yellow |
Protective Material | Transparent Vinyl |
Protective Thickness | 0.014 in |
Material Weight | 13 oz/sq yd |
Color | Yellow |
Standards | FM Approved, NFPA 701 Approved Material |
Thickness | 0.014" |
Features | Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris |
Grommet Placement | 12 in Centers on Four Sides |
Welding Protection Sub-Category | Curtains |
With Grommet / Without Grommet | With Grommet |
Material | Transparent Vinyl |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 8 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6013, 5 lb. (S162551-G45)
- MAGSWITCH Lifting Magnet, 2733 lb. Max. Pull, Steel (8100484)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Red (22RN59)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Gray (22RN62)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- Accuform Welding Screens