Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 8 ft. W
Mfr # PWD110YL
Zoro # G8284026
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.014"
- With Grommet / Without Grommet With Grommet
- Protective Width 8 ft
- Protective Height 6 ft
- Protective Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD110YL
- Zoro # G8284026
- UPC # 846642056285
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Width | 8 ft. |
Height | 6 ft. |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 5lb (1723-5)
- MILLER ELECTRIC Headgear (260486)
- MAG-MATE Compact Magnetic Welding Square Hol, PK4 (WS300PK04)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-285596)
- Accuform Welding Screens