Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 8 ft. W
Mfr # PWD102YL
Zoro # G7990141
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Withstand Temp. 150 Degrees F
- Welding Protection Sub-Category Curtains
- Protective Width 8 ft
- Includes (25) Black Zip Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD102YL
- Zoro # G7990141
- UPC # 846642056223
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Height | 6 ft. |
Width | 8 ft. |
Protective Height | 6 ft |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, UV Resistant, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Rare Earth, Tungs Electrode, 3/32x7", PK10 (TEMM-332-10T)
- BUILDPRO Riser Block, 4 In x, 2 In x, 3.5 In (T50205)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- Accuform Welding Screens