Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 6 ft. W
Mfr # PWD140YL
Zoro # G8336501
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Protective Width 6 ft
- Grommet Placement 12 in Centers on Four Sides
- Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
- Withstand Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD140YL
- Zoro # G8336501
- UPC # 846642056162
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Width | 6 ft. |
Details
With Grommet / Without Grommet | With Grommet |
Grommet Placement | 12 in Centers on Four Sides |
Features | Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris |
Withstand Temp. | 150 Degrees F |
Protective Material | Transparent Vinyl |
Material | Transparent Vinyl |
Color | Yellow |
Material Weight | 13 oz/sq yd |
Thickness | 0.014" |
Standards | FM Approved, NFPA 701 Approved Material |
Item | Welding Curtain |
Protective Color | Yellow |
Welding Protection Sub-Category | Curtains |
Protective Thickness | 0.014 in |
Includes | (25) Black Zip Ties |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- JACKSON SAFETY Welding Curtain, Wilson, 8 ft W, 0.014 Inch THK, Green (36304)
- Accuform Welding Screens