Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 6 ft. W
Mfr # PWD136YL
Zoro # G8052204
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Yellow
- Material Vinyl
- Standards California Fire Marshall Approved, NFPA 701
- Withstand Temp. 150 Degrees F
- Grommet Placement 12 in Centers on Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD136YL
- Zoro # G8052204
- UPC # 846642056131
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Features Beach Graphic, Grommet Location Four Side, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Headband, For 4CWG9/4CWH1 (06-0400-51)
- OATEY Solder Wire Kit Safe Flo (50683)
- MILLER ELECTRIC Nozzel, Flush (186405)
- FLANGE WIZARD Two Hole Pin, Large, Threaded (42050-TL)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- Accuform Welding Screens