Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 6 ft. W
Mfr # PWD132YL
Zoro # G8175167
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 6 ft.
- Features Cars Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
- Width 6 ft.
- Material Transparent Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD132YL
- Zoro # G8175167
- UPC # 846642056100
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Details
Color | Yellow |
Features | Cars Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris |
Material | Transparent Vinyl |
Grommet Placement | 12 in Centers on Four Sides |
With Grommet / Without Grommet | With Grommet |
Material Weight | 13 oz/sq yd |
Welding Protection Sub-Category | Curtains |
Includes | (25) Black Zip Ties |
Item | Welding Curtain |
Protective Color | Yellow |
Standards | FM Approved, NFPA 701 Approved Material |
Withstand Temp. | 150 Degrees F |
Protective Thickness | 0.014 in |
Thickness | 0.014" |
Protective Material | Transparent Vinyl |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Cars Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- LEGACY Flexzilla Pro Pistol Grip Water Hose Nozzle (NFZG02-N)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/32x36", 1lb (ER70S2-094-01T)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 10 lb. (41R358)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- JACKSON SAFETY Welding Curtain and Frame Kit (37292)
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red (584HD-338F-6X8)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (539HD-6X8)
- Accuform Welding Screens