Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 6 ft. W
Mfr # PWD116YL
Zoro # G8056151
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent Vinyl
- Height 6 ft.
- Grommet Placement 12 in Centers on Four Sides
- Width 6 ft.
- Protective Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD116YL
- Zoro # G8056151
- UPC # 846642055981
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Details
Protective Material | Transparent Vinyl |
Grommet Placement | 12 in Centers on Four Sides |
Protective Thickness | 0.014 in |
Material Weight | 13 oz/sq yd |
Features | Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris |
With Grommet / Without Grommet | With Grommet |
Welding Protection Sub-Category | Curtains |
Protective Color | Yellow |
Material | Transparent Vinyl |
Withstand Temp. | 150 Degrees F |
Includes | (25) Black Zip Ties |
Color | Yellow |
Standards | FM Approved, NFPA 701 Approved Material |
Thickness | 0.014" |
Item | Welding Curtain |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- 3M SPEEDGLAS Speedglas Welding Helmt SL, Welding Safe (05-0013-00)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 1/8", 50 lb (ED030877)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- POWERWELD Replacement Welding Curtain, 6' x 8', Blue (PWRC68BL)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- Accuform Welding Screens