Shop All Welding Screens
Accuform
Welding Curtain, Yellow, 6 ft. W
Mfr # PWD100YL
Zoro # G7831871
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Includes (25) Black Zip Ties
- Thickness 0.014"
- Material Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD100YL
- Zoro # G7831871
- UPC # 846642055868
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, UV Resistant, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Face Seal for 9100 MP (27-0099-28)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- WELLER Dispenser, Solder (TSM1)
- BLUE DEMON Gouging Carbons, Copper, 5/32x12", PK100 (ACGE-CC-532)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- Accuform Welding Screens