Shop All Welding Screens
Accuform
Welding Curtain, Red, 8 ft. W
Mfr # PWD142RD
Zoro # G7961125
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 8 ft
- Protective Height 6 ft
- Width 8 ft.
- Grommet Placement 12 in Centers on Four Sides
- Material Transparent Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD142RD
- Zoro # G7961125
- UPC # 846642056513
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Width | 8 ft. |
Height | 6 ft. |
Details
Item | Welding Curtain |
Grommet Placement | 12 in Centers on Four Sides |
Material | Transparent Vinyl |
Includes | (25) Black Zip Ties |
Protective Material | Transparent Vinyl |
Protective Color | Red |
Thickness | 0.014" |
With Grommet / Without Grommet | With Grommet |
Welding Protection Sub-Category | Curtains |
Color | Red |
Material Weight | 13 oz/sq yd |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Standards | FM Approved, NFPA 701 Approved Material |
Withstand Temp. | 150 Degrees F |
Protective Thickness | 0.014 in |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 8 ft, Protective Color Red, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- FLANGE WIZARD Miter Marker and Imager Combo Kit (MMC505)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- STEINER Single Leg Caster For H D Welding Screens (54601HD)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (534-6X8)
- Accuform Welding Screens