Shop All Welding Screens
Accuform
Welding Curtain, Red, 8 ft. W
Mfr # PWD138RD
Zoro # G8473114
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flash Burn, Fumes and Flying Debris, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Tropical Island Graphic
- Protective Color Red
- Color Red
- Grommet Placement 12 in Centers on Four Sides
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD138RD
- Zoro # G8473114
- UPC # 846642056483
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 8 ft. |
Protective Width | 8 ft |
Height | 6 ft. |
Details
Features | Flash Burn, Fumes and Flying Debris, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Tropical Island Graphic |
Protective Color | Red |
Color | Red |
Grommet Placement | 12 in Centers on Four Sides |
With Grommet / Without Grommet | With Grommet |
Material | Transparent Vinyl |
Includes | (25) Black Zip Ties |
Protective Material | Transparent Vinyl |
Thickness | 0.014" |
Standards | FM Approved, NFPA 701 Approved Material |
Material Weight | 13 oz/sq yd |
Welding Protection Sub-Category | Curtains |
Protective Thickness | 0.014 in |
Item | Welding Curtain |
Withstand Temp. | 150 Degrees F |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 8 ft, Protective Color Red, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Flash Burn, Fumes and Flying Debris, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Tropical Island Graphic, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Welding Space Tent, 7 ft. 3" H x 6 ft. W (S97260)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHF0, PK2 (9300-2X)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (538-6X6)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- Accuform Welding Screens