Shop All Welding Screens
Accuform
Welding Curtain, Red, 8 ft. W
Mfr # PWD126RD
Zoro # G8167993
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Material Weight 13 oz/sq yd
- Protective Material Transparent Vinyl
- Protective Width 8 ft
- Thickness 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PWD126RD
- Zoro # G8167993
- UPC # 846642056391
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Width | 8 ft. |
Height | 6 ft. |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- SIEVERT Burner, 6100 Btu (3334-90)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- POWERWELD Welding Screen Frame, 6' x 8' (PWFR68)
- Accuform Welding Screens