Shop All Welding Screens
Accuform
Welding Curtain, Red, 8 ft. W
Mfr # PWD102RD
Zoro # G8154255
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Width 8 ft.
- Includes (25) Black Zip Ties
- With Grommet / Without Grommet With Grommet
- Material Weight 13 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD102RD
- Zoro # G8154255
- UPC # 846642056216
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Width | 8 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, UV Resistant, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Helmet, Shade 5, Black/Gray/Silver (27-0099-35SW)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 1 lb. (41R329)
- MASTER APPLIANCE Heating Element (30311)
- LEGACY Flexzilla Pro Pistol Grip Water Hose Nozzle (NFZG02-N)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (539HD-6X8)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- Accuform Welding Screens