Shop All Welding Screens
Accuform
Welding Curtain, Red, 6 ft. W
Mfr # PWD140RD
Zoro # G8398661
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
- Protective Thickness 0.014 in
- Thickness 0.014"
- Protective Material Transparent Vinyl
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD140RD
- Zoro # G8398661
- UPC # 846642056155
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 6 ft. |
Protective Width | 6 ft |
Height | 6 ft. |
Protective Height | 6 ft |
Details
Features | Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris |
Protective Thickness | 0.014 in |
Thickness | 0.014" |
Protective Material | Transparent Vinyl |
Withstand Temp. | 150 Degrees F |
Grommet Placement | 12 in Centers on Four Sides |
Standards | FM Approved, NFPA 701 Approved Material |
Item | Welding Curtain |
With Grommet / Without Grommet | With Grommet |
Protective Color | Red |
Material | Transparent Vinyl |
Color | Red |
Welding Protection Sub-Category | Curtains |
Includes | (25) Black Zip Ties |
Material Weight | 13 oz/sq yd |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Red, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Mountains Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER4043, 0.035, 1 lb. (41R293)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- FORNEY Tote-A-Torch Kit with Oxygen and Acetylene Tanks for Cutting, Welding and Brazing (1753)
- WELLER Solder Wire (T0051404399)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- STEINER Welding Screens, 6 ft H, 8 ft L, Black (500HD-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522HD-6X6)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow (334-60-25GR)
- Accuform Welding Screens