Shop All Welding Screens
Accuform
Welding Curtain, Red, 6 ft. W
Mfr # PWD100RD
Zoro # G8247881
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Danger Welding Area Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
- Material Weight 13 oz/sq yd
- Protective Thickness 0.014 in
- Height 6 ft.
- Protective Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD100RD
- Zoro # G8247881
- UPC # 846642055851
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Width | 6 ft. |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, UV Resistant, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outer Welding Visor Frame (46-0700-63)
- BLUE DEMON Hardfacing, Electrode Rc 55-60, 1/8"x5lb. (HC470-125-05)
- TWECO Nozzle Insulator, For Guns #3 and 4, PK2 (13401126)
- XTRWELD E11018M 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M187-10)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Blue (628242430142)
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange (538HD-6X10)
- STEINER Protect-O-Screens (R) 6 ft Wx4 ft, Charcoal Gray (532-4X6)
- STEINER Welding Curtain Partition Kit, 9ft x 8ft (AWY89)
- Accuform Welding Screens