Shop All Welding Screens
Accuform
Welding Curtain, Blue, 8 ft. W
Mfr # PWD106BU
Zoro # G8304511
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent Vinyl
- Protective Width 8 ft
- Color Blue
- Protective Height 6 ft
- Standards California Fire Marshall Approved, NFPA 701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD106BU
- Zoro # G8304511
- UPC # 846642083052
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Width | 8 ft. |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- MILLER ELECTRIC Collet, Copper, 5/32 In, (4.0mm), PK5 (54N20)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- TILLMAN Welding Jacket XL (3280-XL)
- POWERWELD Replacement Welding Curtain, 6' x 8', Blue (PWRC68BL)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- Accuform Welding Screens