Shop All Welding Screens
Accuform
Welding Curtain, Blue, 8 ft. W
Mfr # PWD102BU
Zoro # G8234466
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 ft.
- With Grommet / Without Grommet With Grommet
- Protective Height 6 ft
- Grommet Placement 12 in Centers on Four Sides
- Includes (25) Black Zip Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD102BU
- Zoro # G8234466
- UPC # 846642083045
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 8 ft |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, UV Resistant, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, 0.045" Sz, Copper, PK10 (T-M045)
- BLUE DEMON 308LFC-O X .030 X 1 lb Spool stainless steel flux cored gasless welding wire (308LFCO-030-01)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 6 (CTIP1-101-6)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.045", 33 lb (MG606045667)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- Accuform Welding Screens