Shop All Welding Screens
Accuform
Welding Curtain, Blue, 6 ft. W
Mfr # PWD136BU
Zoro # G8194934
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Grommet Placement 12 in Centers on Four Sides
- Withstand Temp. 150 Degrees F
- Features Flash Burn, Fumes and Flying Debris, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Tropical Island Graphic
- Material Weight 13 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD136BU
- Zoro # G8194934
- UPC # 846642082611
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Details
Color | Blue |
Grommet Placement | 12 in Centers on Four Sides |
Withstand Temp. | 150 Degrees F |
Features | Flash Burn, Fumes and Flying Debris, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Tropical Island Graphic |
Material Weight | 13 oz/sq yd |
Protective Thickness | 0.014 in |
Item | Welding Curtain |
With Grommet / Without Grommet | With Grommet |
Welding Protection Sub-Category | Curtains |
Includes | (25) Black Zip Ties |
Standards | FM Approved, NFPA 701 Approved Material |
Thickness | 0.014" |
Protective Color | Blue |
Material | Transparent Vinyl |
Protective Material | Transparent Vinyl |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Blue, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Flash Burn, Fumes and Flying Debris, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Tropical Island Graphic, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON E6010 X 3/16in X 14in X 5 lb pack carbon steel pipe welding electrode (E6010-316-05P)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8100)
- ARC-ZONE Grey-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-TTB)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-2)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (301-4X6)
- Accuform Welding Screens