Shop All Welding Screens
Accuform
Welding Curtain, Blue, 6 ft. W
Mfr # PWD128BU
Zoro # G7916763
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Thickness 0.014"
- Protective Material Transparent Vinyl
- Standards FM Approved, NFPA 701 Approved Material
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PWD128BU
- Zoro # G7916763
- UPC # 846642082802
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Height | 6 ft. |
Details
Withstand Temp. | 150 Degrees F |
Item | Welding Curtain |
Thickness | 0.014" |
Protective Material | Transparent Vinyl |
Standards | FM Approved, NFPA 701 Approved Material |
Color | Blue |
Protective Thickness | 0.014 in |
Includes | (25) Black Zip Ties |
With Grommet / Without Grommet | With Grommet |
Material | Transparent Vinyl |
Grommet Placement | 12 in Centers on Four Sides |
Material Weight | 13 oz/sq yd |
Welding Protection Sub-Category | Curtains |
Features | Flash Burn, Fumes and Flying Debris, Go Home Safe Today Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Sparks |
Protective Color | Blue |
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Blue, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Flash Burn, Fumes and Flying Debris, Go Home Safe Today Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4755-5)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 5/8" with 5/32" Recess (1240-1424) (P24CT-62S)
- HAKKO Soldering Tip, Chisel, 1.2mm x 14.5mm (T18-D12)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Gray (22RN63)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- Accuform Welding Screens