Shop All Vehicle Signs
Accuform
Warning Sign, 14" H, 10" W, Plastic, Rectangle, English, MRHR300VP
Mfr # MRHR300VP
Zoro # G1734469
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header warning
- Legend Look Out For Forklifts.
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRHR300VP
- Zoro # G1734469
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Warning Sign |
Header | warning |
Legend | Look Out For Forklifts. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Legend Color | Black |
Sign Legend Color | Black |
Double-Sided | No |
Legend Style | Symbol and Text |
Header Background Color | Orange |
Sign Legend Text Color | Black |
Description
Warning Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Look Out For Forklifts., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- NMC Danger Forklift Traffic Sign, D536AB (D536AB)
- NMC Notice Chock Your Wheels Sign, N160R (N160R)
- Accuform Signs