Shop All Equipment & Container Labels
Accuform
Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL
Mfr # LRLE323
Zoro # G2684160
product price: $14.79
/pk 100, $0.15/ea
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning! Arc Flash and Shock Hazard Appropriate PPE Required
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LRLE323
- Zoro # G2684160
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/1000 in |
Description
Arc Flash Labels on a Roll, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, M, 25 PK, White (KCC44332)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- BULLARD Faceshield Bracket, For Use With Bullard Full Brim Hard Hats Silver (112G)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- Accuform Safety Labels