Shop All Personal Protective Equipment Signs
Accuform
Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308
Mfr # LRLE308
Zoro # G6134703
original price:
$11.65
9% off
new price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Failure To Comply With NFPA 70E Requirements Can Result In Serious Injury Or Death
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LRLE308
- Zoro # G6134703
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 3/1000 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Failure To Comply With Nfpa 70E Requirements Can Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1191383)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- LYLE Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0677-RD_14X10)
- CONDOR Breakaway Vest, Yellow/Green, S/M (53YN41)
- ACCUFORM Danger Sign, FAll Protection Req, 24x36 In (MFPR163VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA (MPPE219VA)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE626VSP (LPPE626VSP)
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- ACCUFORM Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPA620VP (MPPA620VP)
- NMC Caution Wear Safety Shoes In This Area Sign (C379PB)
- Accuform Signs