Shop All Equipment & Container Labels
Accuform
Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl
Mfr # LELC380
Zoro # G2684370
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LELC380
- Zoro # G2684370
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Miller DuraFlex® Stretchable Harnesses, E650-4/UGN (E650-4/UGN)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED FORKLIFT DRIVER Legend, Adhesive Vinyl (LHTL334)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- Accuform Equipment & Container Labels