Shop All Electrical Lockout Devices
Accuform
Wall Switch Lockout, Red, 5/16 In. Dia.
Mfr # KDD139
Zoro # G3598271
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 2
- Material Plastic
- Max. Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 5/16 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD139
- Zoro # G3598271
- UPC # 846642015022
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Height | 4-1/2" |
Overall Width | 1.625 in |
Width | 1-5/8" |
Overall Height | 4.5 in |
Padlock Shackle Max. Dia. | 5/16 in |
Length | 1-5/8" |
Overall Depth | 1.625 in |
Details
Item | Wall Switch Lockout |
Maximum Number of Padlocks | 2 |
Material | Plastic |
Max. Number of Padlocks | 2 |
Color | Red |
Switch Type | Rocker, Toggle, Paddle |
Standards | OSHA 1910.147 |
Lockout Color | Red |
For Switch Actuation Type | Rocker, Toggle, Paddle |
Description
Wall Switch Lockout, For Maximum Padlock Shackle Diameter 5/16 in, For Switch Actuation Type Rocker, Toggle, Paddle, Maximum Number of Padlocks 2, Overall Height 4.5 in, Lockout Color Red, Overall Depth 1.625 in, Overall Width 1.625 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 90 PK, Black (49278)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- ACCUFORM Accuform Lockout, Stopout 120/240 Circuit Breaker Lockout, Single Pole (KDD160)
- ACCUFORM Accuform Stopout Slide 'N Lock, Plastic (KDD280)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Triple Pole, Plastic (KDD162)
- ACCUFORM Wall Switch Lockout, Red, 5/16" dia. (KDD139)
- ACCUFORM Accuform KDD225 Stopout® Stopplug„¢ 110 Vac Plug Lockout, Plastic (KDD225)
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- Accuform Electrical Lockout Devices