Shop All Traffic Barricades
Accuform
Wall Mount Receiver, Plastic, 3 3/4 in L, 1/2 in W, Black
Mfr # PRB810
Zoro # G2538140
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Weight 0.055 lb
- Length 3 3/4 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PRB810
- Zoro # G2538140
- UPC # 846642016593
- Country of Origin China
- Category Traffic Barricades
Dimensions
Length | 3 3/4 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 3 in |
Overall Length | 4 in |
Details
Item | Wall Mount Receiver |
Color | Black |
Material | Plastic |
Weight | 0.055 lb |
Includes | (2) Screws |
For Use With | Barrier Line System |
Accessory Type | Wall Mount Receiver |
Product Type | Wall Mount Receiver |
Description
Wall Mount Receiver, Product Type Wall Mount Receiver, For Use With Barrier Line System, Includes (2) Screws, Overall Height 3 in, Weight 0.055 lb, Color Black, Overall Length 4 in, Overall Width 1/2 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311003)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- CORTINA SAFETY PRODUCTS Cortina Trailblazer 03-768BLK-SSH Vertical Panel, Black, 45", XL, "Special Store Hours" (03-768BLK-SSH)
- PLASTICS R UNIQUE Speed Bump, Plastic, Asphalt Only, 2X10X72 (21072SBY-SPIKES)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- Accuform Traffic Safety