Shop All Safety Tags & Identification
Accuform
VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216
Mfr # TDW216
Zoro # G312323719
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.075 in
- Width 3-1/4 in
- Length 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # TDW216
- Zoro # G312323719
- UPC # 841669122104
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 0.075 in |
Width | 3-1/4 in |
Length | 5-3/4 in |
Details
Material | Plastic |
Description
Accuform VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 10, 1 Pair (GK011B/10)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 2XL, 1 PR (30YP42)
- TINGLEY Cold Gear Jacket (J28143)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF207VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- ACCUFORM TAGS BYTHEROL L OK TO USE PFCARDSTOC FBTAR739 (FBTAR739)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: V-4 (TDJ404VPE)
- NMC Danger High Voltage Keep Out Sign (D139P)
- Accuform Lockout Tagout