Shop All Facility Signs
Accuform
V-Shape Projection Sign, 8"X18", Plastic, PSP757
Mfr # PSP757
Zoro # G1694526
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Spill Station
- Width 18"
- Height 8"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP757
- Zoro # G1694526
- UPC # 846642014063
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 18" |
Height | 8" |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | Spill Station |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Legend Style | Text |
ANSI Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Double-Sided | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Sign Legend Text Color | Black |
Description
V-Shape Projection Sign, Sign Subject Matter Spill Control, Height 8 In., Width 18 In., Sign Material Plastic, Header No Header, Legend Spill Station, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- JJ KELLER DOT Flip Placard (3734)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- NMC Danger Poison Gas Sign, D82AB (D82AB)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14S (219072-10X14S)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564VA)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, No Lift Trucks Beyond this Point Forklift Sign (OS-MISC-A-1218-L-19501)
- Accuform Facility Signs