Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP867
Mfr # PSP867
Zoro # G1729973
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Shower
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP867
- Zoro # G1729973
- UPC # 846642060909
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | Safety Shower |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.100" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Green |
Includes | Mounting screws and self-adhesive foam tape |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Green |
Description
V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- JUSTRITE 50'L x 9"W, Water Filled Boom - 28456 (28456)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541VS (FRMFEX541VS)
- NMC Close Clearance Sign, C436RB (C436RB)
- Accuform Facility Signs