Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP630
Mfr # PSP630
Zoro # G1730278
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restrooms
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP630
- Zoro # G1730278
- UPC # 846642061029
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | Restrooms |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Double-Sided | Yes |
Includes | Mounting screws and self-adhesive foam tape |
ANSI Compliant | Yes |
Sign Legend Color | Blue |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Blue |
Description
V-Shape Projection Sign, Sign Subject Matter Restrooms, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Restrooms, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Gloves, Nitrile, L, PK12 (5360L)
- CUT PRO Cut-Resist Glove, Orange, M, PK12 (92730HVM)
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- NMC Men (W/ Graphic), 7X7, Rigid Plastic, S27R (S27R)
- Accuform Facility Signs