Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP622
Mfr # PSP622
Zoro # G1696434
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP622
- Zoro # G1696434
- UPC # 846642061043
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | Men |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Blue |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Includes | Mounting screws and self-adhesive foam tape |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | Blue |
Description
V-Shape Projection Sign, Sign Subject Matter Restrooms, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Men, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- TINGLEY RUBBER Tingley 1900 Weather Fashions Moccasin Rubber Overshoes, Black, Large (1900.LG)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- NMC Danger High Voltage Tag, Pk25 (RPT11)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- ACCUFORM Sign, Emergency Shower, 6x8-1/2 In., PSP608 (PSP608)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14A (219072-10X14A)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Saw Blade Beam Retaining, Portrait (OS-DS-A-1824-V-2446)
- Accuform Signs