Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP619
Mfr # PSP619
Zoro # G1730147
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Station
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP619
- Zoro # G1730147
- UPC # 846642060626
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Description
V-Shape Projection Sign, Sign Subject Matter First Aid, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend First Aid Station, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN68)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- ACCUFORM Spanish-Bilingual L-Shape Sign, 12"X9", SBPSP751 (SBPSP751)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP653 (SBPSP653)
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Small Changes, 60-1900-1014-L723 (60-1900-1014-L723)
- Accuform Signs