Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP610
Mfr # PSP610
Zoro # G1729639
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Aed Automated External Defibrillator
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP610
- Zoro # G1729639
- UPC # 846642045852
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Description
V-Shape Projection Sign, Sign Subject Matter Medical and Hospital, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend AED Automated External Defibrillator, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-1.0)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (HUG2-05-XL)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1102-RD_14X10 (U5-1102-RD_14X10)
- Accuform Facility Signs