Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP602
Mfr # PSP602
Zoro # G1701709
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Burn Station
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP602
- Zoro # G1701709
- UPC # 846642060701
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Description
V-Shape Projection Sign, Sign Subject Matter First Aid, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Burn Station, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Sign, Landscape (OS-NS-A-1014-L-18257)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- CONDOR Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle (451W97)
- MSA SAFETY Full Facepiece, Medium, Advantage 1000 (805408)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Thickness: 0.040", MQTL705VA (MQTL705VA)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Hydraulic Oil Sign, Landscape (OS-NS-A-1014-L-13563)
- Accuform Signs