Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP378
Mfr # PSP378
Zoro # G1730034
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Phone
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP378
- Zoro # G1730034
- UPC # 846642059484
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Description
V-Shape Projection Sign, Sign Subject Matter Facility, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Phone, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Flat Black Medium-Roll (FBM.7560.R)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (MCAW501VA)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, No Cell Phones Sign With Symbol, Portrait (OS-NS-P-1218-V-14429)
- Accuform Facility Signs