Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP317
Mfr # PSP317
Zoro # G1729693
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shut-Off
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP317
- Zoro # G1729693
- UPC # 846642046033
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Description
V-Shape Projection Sign, Sign Subject Matter Facility, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Emergency Shut-Off, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, PVA And Cotton (6705CT)
- KONG USA Back-Up Shock Pack, 20" (9VP000013KK)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- ACCUFORM First Aid Sign, 17" Height, 7" Width, Plastic, Rectangle, English (MFSD996VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (MCAW501VA)
- ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK (PAD923BK)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U10 (483U10)
- Accuform Signs