Shop All Right-To-Know & SDS Signs
Accuform
V-Shape Projection Sign, 6 in Height, 8 1/2 in Width, Plastic, V-Shaped, English
Mfr # PSP371
Zoro # G1694684
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right To Know Info
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP371
- Zoro # G1694684
- UPC # 846642060602
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | V-Shape Projection Sign |
Header | No Header |
Legend | Right To Know Info |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Sign Legend Color | Green |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Green |
Description
V-Shape Projection Sign, Sign Subject Matter SDS or Right to Know, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Right To Know Info, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- PETZL Seat Podium (S071AA00)
- GUARDIAN Guardian Parking Stop, 3Ft L (DH-PB-5)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP160WTRP)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- ACCUFORM SDS 3D Projection Sign, 8 in Height, 18 in Width, V-Shaped (PSP768)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- Accuform Signs